Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Timber Plate Holder for Use with 800mm Blum Tandembox 704x422x9mm Oak
By KESSEBOHMER
Order Code:
ZT3674304S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/timber-plate-holder-for-use-with-800mm-blum-tandembox-704x422x9mm-oak/p/ZT3674304S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer Organisation Timber plate holder for use with 800mm blum Tandembox, 704x422x9mm, oak
Specifications
Specifications for Timber Plate Holder for Use with 800mm Blum Tandembox 704x422x9mm Oak
Colour
Natural Oak
Room
Kitchen
Cabinet Depth
450mm
For Use With
Blum Tandembox
Door Structure
Lay-on
Depth
Deep
Composition
Natural Oak
Cabinet Size
800mm
Height
9mm
Width
704mm
Applications
Plate holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome