Greenwich Saucepan Drawer


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Product Type: Kitchen Doors
Collection Range: Timber Painted
Style: Greenwich

Feature Attributes

Product Type:
Kitchen Doors
Height:
284 mm
Style:
Greenwich