Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Doors
Hartford 300mm Curved Door
By OS Doors
31 Variants From
£339.99
Inc VAT (20%)
See 31 Product Variants
£339.99
Description
Product Type: Curved Kitchen Doors
Collection Range: Painted MDF
Style: Hartford
Feature Attributes
Product Type:
Curved Kitchen Doors
Width:
300 mm
Height:
715 mm
Style:
Hartford
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome