Comite 1.5 Bowl Sink & Waste White 100 x 50cm

Order Code: ZT4951411S

£199.99 Inc VAT (20%)


Description

Ellsi Comite 1.5 Bowl Sink & Waste White 100 x 50cm Our �Comite Sinks� are constructed from pressed material, with a toughened outer layer which offer great strength and can withstand high heat temperatures. The Comite material has antibacterial properties and is Recyclable. Scratch resistant whilst keeping the same visual appeal as the best cast materials & other medium weight sinks on the current market The material also has a high degree of impact resistance without having too greater a hardness that it damages cups, plates and pans. The patented material is able to be shaped with sharper, cleaner edges allowing slimmer designs, thereby providing more design freedom and allowing for aesthetically attractive kitchen sinks at a lower cost. Importantly, the sink is less prone to mechanical damage and has a reduced Carbon Footprint compared with industry standard sinks. Further to the patent, the Comite has been CE certified to EN 13310:2015 + A1:2018

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome