5310 Pulsar Viton Sprayer 5 Litres

Order Code: ZT2604197S

£49.99 Inc VAT (20%)


Description

The Hozelock 5310 has a multi-purpose nozzle for all types of treatment (insecticides, disease prevention, weeding) The Hozelock 5310 is the 5 Litre version of the Pulsar Viton Sprayer. These sprayers are ideal for treating woods, DIY and using in the garden. They are specially equipped to offer a multitude of possible applications. Features: Available in two sizes: 5L and 7L Viton Fluoroelastomer seals are 4x stronger than general seals Simple to operate � simply pump, lock and spray Includes convenient durable carry strap for improved manoeuvrability Last drop technology ensures no wastage Comes With: Carry strap Specification: Sprayer Type: Pressure Sprayer Range: Viton Capacity: 5L Sprayer Features: Adjustable Nozzle, Filter, Last Drop Technology, Tool Storage, Viton Seals Lance Included: 20cm Flexible Nozzle, 40cm Composite

See full description
Specifications for 5310 Pulsar Viton Sprayer 5 Litres
  • Product Type
    Sprayer
  • Material
    Viton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome