5m Telescopic Lance for Pulmic 35 and 15 Battery Sprayer

Order Code: ZT5114279S

£102.99 Inc VAT (20%)


Description

Pulmic 5m Telescopic Lance

An incredibly useful 5m telescopic lance for use with the Pulmic Pegasus 35 battery powered sprayer. It is ideal for hard to reach areas and
suitable for general garden and commercial use for spraying of fertilisers, pesticides and herbicides as well cleaning and disinfecting products.

Benefits
• Ideal for spraying at height
• Helical tube made of polyamide with a high elastic return
• Lightweight, therefore comfortable, and perfect for long workdays
• It comes with an adjustable nozzle and a flexible jet
• It can be used with any type of sprayer (manual,
electric or motor)

Technical Data:

Made from fibreglass/carbon material (lance)
Polyamide hose
Max pressure 5 bar
Weight 1kg

See full description
Specifications for 5m Telescopic Lance for Pulmic 35 and 15 Battery Sprayer
  • Length
    5m
  • Material
    Polyamide
  • Product Type
    Telescopic Lance
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome