Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn & Garden Sprayers
Broadcast/Spot Sprayer 12V
By Sealey
2 Variants From
£249.99
Inc VAT (20%)
See 2 Product Variants
£249.99
Description
Description unavailable
Feature Attributes
Hose Length:
4.5 m
Maximum Pressure:
70 psi
Maximum Flow Rate:
8.3 L/min
Maximum Spray Reach:
4.3 m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome