Crash Protection Bar, for Setting In Concrete, Width 2000 mm, Flame Red

Order Code: ZT3148362S

£259.99 Inc VAT (20%)


Description

Crash protection bar, for setting in concrete, width 2000 mm, flame red. Supplied = assembled. Product type = barrier rails made of steel. Overall height = 1200 mm. Overall width = 2000 mm. Model = with knee pipe. Material = steel. Finish = hot dip galvanised, additionally powder coated. Type of mounting = for setting in concrete. Height above ground = 1000 mm. Depth below ground = 200 mm. Tube diameter = 42.4 mm. Colour = flame red RAL 3000. Panel thickness = 1.5 mm. Place of use = indoor and outdoor use. Weight = 11 kg. For danger zones in production areas. Can also be used outdoors. With knee rail. Made of tubular steel, Ø 42.4 mm, hot dip galvanised or additionally powder coated. Includes installation kit, easy screw assembly. For setting in concrete Depth below ground 200 mm. Height above ground 1000 mm. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome