Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn & Garden Sprayers
SBK Brushwood Killer 250ml
By Vitax
Order Code:
ZT1296157P
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.72
5%
10 - 19
£12.05
10%
20 +
£11.38
15%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-sprayers/sbk-brushwood-killer-250ml/p/ZT1296157P
Add to quotation
View all Lawn & Garden Sprayers
Description
1 x Vitax SBK Brushwood Killer 250ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for SBK Brushwood Killer 250ml
Type
Brushwood Killer
Size
0.25L
Weedkiller Type
Brushwood Killer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome