U2280 8L Pressure Sprayer

Order Code: ZT3520633S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

EASY TO USE: This 8 litre (14 pint) pressure sprayer has a handy shoulder strap, a fully adjustable nozzle and trigger lock and a heavy duty pump mechanism with a spray lance for reaching awkward places. VERSATILE: The translucent container has handy measurement markings and is ideal for spraying water, fertilisers, herbicides, pesticides, weed killer and detergents. PLEASE NOTE: It is not suitable for acid based solutions.

See full description
Specifications for U2280 8L Pressure Sprayer
  • Capacity
    8L
  • Product Type
    Pressure Sprayer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome