Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
30 60mm Silver/Grey Pebbles Luna Grey Bag 850kg
By Altico
Order Code:
ZT3379911S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
7-13
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/30-60mm-silver-grey-pebbles-luna-grey-bag-850kg/p/ZT3379911S
Add to quotation
View all Lawn & Garden - Various
Description
30 60mm Silver/Grey Pebbles Luna Grey Bag 850Kg
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for 30 60mm Silver/Grey Pebbles Luna Grey Bag 850kg
Weight
850kg
Product Type
Pebbles
Colour
Silver/Grey
Size Range
30-60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome