Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
50 70mm White Cobbles Dover White Bag 850kg
By Altico
Order Code:
ZT3379889S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
7-13
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/50-70mm-white-cobbles-dover-white-bag-850kg/p/ZT3379889S
Add to quotation
View all Lawn & Garden - Various
Description
50 70mm White Cobbles Dover White Bag 850Kg
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
This product can not be delivered to
residential addresses.
Specifications
Specifications for 50 70mm White Cobbles Dover White Bag 850kg
Size
50-70mm
Weight
850kg
Colour
White
Product Type
Cobbles
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome