Flexible Lawn Edging Brown 1.2m


£61.99 Inc VAT (20%)

See 2 Product Variants
£61.99

Description

The stylish solution to suit your gardening needs! Flexible lawn edging is an incredibly innovative way to make crisp borders; styling your paths, flower beds, lawns and vegetable plots. Flexible up to 70 degrees, our lawn edging will shape to almost any curve, giving you a beautifully natural looking landscape.

Perfect no matter the weather; this durable lawn edging is weatherproof and UV resistant. It is also safe to use around children making this the ideal addition to your garden.

The carefully constructed design means mowing your garden has never been easier! Lawnmower friendly, this edging removes the need for strimming giving you fresh borders in no time at all.

Secure without any hassle using the included nails and pins, for a quick and easy outdoor makeover. Easy to install, this brilliantly simple solution will give your garden that perfect finishing touch. So what are you waiting for? Renovate your outdoor space and become your very own garden landscaper!

Product features:


* Lawn edging flexible up to 70 degrees
* Available in black, grey, green, terracotta, brown
* 1.2m long- get more from your lawn edging
* Lawnmower and child friendly
* Weatherproof and UV resistant
* Quick and easy to install Specifications Per Piece:


* Edging Material: UV-Resistant Rubber
* Nails and Pins Material: Plastic
* Weight: 3.4Kg
* Height: 8.1cm/81mm/3.2"
* Depth: 8.1cm/81mm/3.2"
* Length: 120cm/1200mm/47.3"

See full description

Feature Attributes

Colour:
Brown
Weight:
3.4 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome