DLM382 LXT Lawnmower


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The Makita DLM382 LXT Lawnmower is powered by 2 x 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system. Recommended for lawns up to 560m². It features a single lever cutting height adjustment and has a grass box with a grass level indicator. Other benefits include an electric brake, soft start, rubberised handlebar and low noise/vibration. Specifications: No Load Speed: 3,700/min.Cutting Width: 38cm.Cutting Height Adjustment: 13 Stages, 20-75mm.Grass Box Capacity: 40 litre.Weight: 16.9kg.

Feature Attributes

Type:
Cordless
Power Source:
Cordless 36V
Cutting Width:
38 cm
Grassbox Capacity:
40 L