DLM382CT2 LXT Lawnmower 36V (2 X 18V) 2 x 5.0Ah Li-ion

Order Code: ZT3589587S

£799.99 Inc VAT (20%)


Description

DLM382 LXT Lawnmower
The Makita DLM382 LXT Lawnmower is powered by 2 x 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system. Recommended for lawns up to 560m². It features a single lever cutting height adjustment and has a grass box with a grass level indicator. Other benefits include an electric brake, soft start, rubberised handlebar and low noise/vibration.

Specifications:

No Load Speed: 3, 700/min.
Cutting Width: 38cm.
Cutting Height Adjustment: 13 Stages, 20-75mm.
Grass Box Capacity: 40 litre.
Weight: 16.9kg.

The Makita DLM382CT2 LXT Lawnmower is supplied with:

1 x Metal 2-Tooth Blade.
1 x Offset Wrench.
2 x 18V 5.0Ah Li-ion Batteries.
1 x 14.4-18V DC18RD Twin Port Charger.

Technical Specs
No Load Speed: 3, 700/min.
Cutting Width: 38cm
Cutting Height Adjustment: 13 Stages, 20-75mm
Grass Box Capacity: 40 litre
Weight: 16.9kg

See full description
Specifications for DLM382CT2 LXT Lawnmower 36V (2 X 18V) 2 x 5.0Ah Li-ion
  • Type
    Cordless
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Grassbox Capacity
    40L
  • Cutting Width
    38cm
  • Power Source
    Cordless 36v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome