DLM382Z LXT Lawnmower 36V (2 X 18V) Bare Unit

Order Code: ZT3376720S

£309.99 Inc VAT (20%)


Description

The Makita DLM382 LXT Lawnmower is powered by 2 x 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system. Recommended for lawns up to 560m². It features a single lever cutting height adjustment and has a grass box with a grass level indicator. Other benefits include an electric brake, soft start, rubberised handlebar and low noise/vibration.

Specifications:

No Load Speed: 3, 700/min.
Cutting Width: 38cm.
Cutting Height Adjustment: 13 Stages, 20-75mm.
Grass Box Capacity: 40 litre.
Weight: 16.9kg.

The Makita DLM382Z LXT Lawnmower comes as a bare unit, NO battery or charger

Supplied with:

1 x Metal 2-Tooth Blade.
1 x Offset Wrench.

Technical Specs
No Load Speed: 3, 700/min.
Cutting Width: 38cm.
Cutting Height Adjustment: 13 Stages, 20-75mm.
Grass Box Capacity: 40 litre.
Weight: 16.9kg.

See full description
Specifications for DLM382Z LXT Lawnmower 36V (2 X 18V) Bare Unit
  • Type
    Cordless
  • Power Source
    Cordless 36v
  • Battery Supplied
    Bare Unit
  • Cutting Width
    38cm
  • Grassbox Capacity
    40L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome