DIY Garden Drip Irrigation Kit

Order Code: ZT5114273S

£72.99 Inc VAT (20%)


Description

The DIY Garden Drip Irrigation Kit can deliver up to 70% in water savings. This precision watering system delivers just the right amount of water slowly and precisely right where your plant needs it – at the root zone.

Features

For areas up to 75m2
Easy to install
Wide application
Huge time and water saver
Garden Drip Irrigation Kit includes

Drip-line d16, 2 l/h, 33 cm 50 m
LDPE pipe 16 x 1.2 mm 20 m
Cylinder MINI valve Barbed F 16 x 1/2” 5
Barbed Male Tee 16 x 1/2” x 16 4
Barbed Male Elbow 16 x 1/2” 1
Barbed End plug 16 5
Pressure Regulator 1
Teflon tape 0.1 mm x 10 m 1

Water supply setup NOT INCLUDED in drip irrigation kits (click here to buy)

Garden Valve PN16 3/4” x 3/4”
Hose End Garden Hose connector 3/4”
Tap connector Female 1/2″- 1”
Garden Hose 3/4”
Screen Filter 1” 120 mesh
Reduction FM (enlarging) 1 x 3/4”
Pressure regulator (white) 3/4”

These parts are required for connecting the Garden Drip Irrigation Kit with the water supply set up (click to buy) .
1 PP Female Adaptor 16 x 3/4” PN10
PP End plug 16 PN10

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome