DIY Pop-Up Lawn Irrigation Kit

Order Code: ZT5114264S

£92.99 Inc VAT (20%)


Description

Get your very own pop-up garden sprinkler system. The DIY Pop-Up Lawn Irrigation Kit offers a complete lawn watering system. Easy to install and economical in terms of cost and water usage, it is suitable for areas of maximum 64m2. The kit includes all the necessary parts required to complete installation.

Features
Pop-up sprinklers with adjustable nozzles
For areas up to 64m2
Sprinklers retract into lawn for a clean, uncluttered appearance and to allow easy mowing
Eliminates the need to constantly move hose and sprinklers
Eliminates brown spots in lawn and uneven results
Set includes

Irrigation LDPE pipe PN4 20×1.2 mm 30 m
Teflon tape 1
Barbed Elbow M 20 x 1/2″ POM 7
Barbed Tee 20 x 20 x 20 POM 5
RAIN S020 12A Spray sprinkler -4″ pop-up 6
Quick coupling valve F 3/4 1
Barbed Elbow 20×20 POM 3
Quick coupling valve key M 3/4 1
Pipe Reparation Coupling Barbed Coupling 2 0x 20 POM 5

Water supply setup NOT INCLUDED (click here to buy)

Garden Valve PN16 3/4” x 3/4”
Hose End Garden Hose connector 3/4”
Tap connector Female 1/2″- 1”
Garden Hose 3/4”

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome