3-in-1 compact blower, vacuum and rake (with 12 m extension cable) - the complete outdoor solution for effective leaf clean up and collection throughout Spring and Autumn. The powerful 3000W blower function moves even the most stubborn wet / dry leaves and other garden debris effortlessly into piles whilst the high performance suction and flexi-tube attachment make light work of vacuuming. The leaves, collected in a 72 litre convenient durable backpack, are finely shredded thanks to the powerful mulching feature - reducing the volume of debris to accelerate composting. And for ease of handling, it comes with an integrated pivoting ergonomic handle making leaf collection effortless and comes supplied with a rake attachment for handling heavy, tough debris making it even quicker and without the need for additional tools.
Two Speed Setting - Allows you to adjust the power to suit your task.Flexi Tube - For easy manoeuvrability whilst vacuuming leaves and debris .Innovative 72L Back Pack - Forget conventional leaf collection, wear the lightweight collection bag on your back for greater manoeuvrability and easy use around the garden.ROLL+CLICK™ Easy Release Locking System - Simply roll+click to close or unclip the bag for easy emptying.Lightweight - For greater control and manouvrability around the garden.Quick Release Design - Easily convert from blowing mode to vacuuming mode.Pivot Handle - Simply adjust the handle for additonal comfort during use.Strap + Rake - Comes with a strap for added comfort, and a rake attachment for removing heavy, tough debris.3. High Impact Shredder - Reduces the volume of debris from 12 - 1, to accelerate composting and ease disposal.