0
1

DCMBL777N FlexVolt XR Axial Blower 54V Bare Unit

Order Code: ZT3949506S

£299.99 Inc VAT (20%)


Description

DCMBL777 FlexVolt XR Axial Blower
The DEWALT DCMBL777 FlexVolt XR Axial Blower delivers powerful performance for quick and effortless cleanups. Its variable speed feature allows users to adjust the airflow according to the task at hand, with blowing speeds of up to 200 km/h. The efficient brushless motor not only enhances power but also extends the working time per battery charge, providing up to 15 minutes of continuous operation. The blower's ergonomic design ensures ease of use, making it comfortable for extended periods of use.

Specification:

Air Volume: 600 NL cfm.
Blowing Speeds: 200 km/h.
Weight: 3.1kg.

The DEWALT DCMBL777N FlexVolt XR Axial Blower comes as a Bare Unit, NO battery or charger supplied.

Technical Specs
Air Volume: 600 NL cfm.
Blowing Speeds: 200 km/h.
Weight: 3.1kg.

See full description
Specifications for DCMBL777N FlexVolt XR Axial Blower 54V Bare Unit
  • Battery Supplied
    Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome