0
1
2
3
4

DCMBL777X1 FlexVolt XR Axial Blower 54V 1 x 3.0Ah Lion

Order Code: ZT3949509S

£529.99 Inc VAT (20%)


Description

DCMBL777 FlexVolt XR Axial Blower
The DEWALT DCMBL777 FlexVolt XR Axial Blower delivers powerful performance for quick and effortless cleanups. Its variable speed feature allows users to adjust the airflow according to the task at hand, with blowing speeds of up to 200 km/h. The efficient brushless motor not only enhances power but also extends the working time per battery charge, providing up to 15 minutes of continuous operation. The blower's ergonomic design ensures ease of use, making it comfortable for extended periods of use.

Specification:

Air Volume: 600 NL cfm.
Blowing Speeds: 200 km/h.
Weight: 3.1kg.

The DEWALT DCMBL777X1 FlexVolt XR Axial Blower is supplied with:

1 x DCB547 XR FlexVolt Slide Battery 18/54V 9.0/3.0Ah Li-ion.
1 x 18-54V DCB118 XR FlexVolt Multi-Voltage Fast Charger.

Technical Specs
Air Volume: 600 NL cfm.
Blowing Speeds: 200 km/h.
Weight: 3.1kg.

See full description
Specifications for DCMBL777X1 FlexVolt XR Axial Blower 54V 1 x 3.0Ah Lion
  • Type
    Blower
  • Battery Supplied
    1 x 3.0Ah Li-ion
  • Power Source
    Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome