DUB363ZV 36V LXT Brushless Blower & Vacuum (Body Only) Accepts 2 x 18V Batteries

Order Code: ZT2601442S

£299.99 Inc VAT (20%)


Description

Makita DUB363ZV 36V Blower & Vacuum powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system The Makita DUB363 is a 36V Cordless Blower/Vacuum powered by two 18V LXT batteries in series (not supplied). It is equipped with a high-power Brushless motor, which delivers impressive performance similar to 25mL class engine, both in blower and vacuum applications. The machine has high and low power modes and a cruise control lever that maintains constant speed without having to press the trigger. The DUB363 comes with blower/vacuum attachments and a collection bag for garden debris. When in vacuum mode with relevant attachments fitted, a mulching system comes into play. An internal blade mounted on the fan shreds the collected material into a fine mulch. This allows for a larger, more compact, collection in the bag. Sold without battery or charger in a cardboard box. Features: High air volume and speed delivered by brushless motor Soft start Constant speed control Variable speed Lock-on function Cruise control function: Cruise control lever allows you to lock the variable speed control trigger at the desired power level Vacuum function - can be used as a vacuum with a dust bag Low noise emissions 3-stage telescopic long nozzle with adjustment range of 100mm Motor interlock system: The motor does not start up until the nozzle and fan cover have been properly installed Comes With: Shoulder strap End nozzle blower attachments Vacuum attachments Collection bag Specification: Battery Type: Lithium-ion Body only machine Voltage36 (18v x2) v Max air velocity: 65 m/sec Max air volume: 13.4 m�?/min Vacuum function: Yes Noise sound pressure: 84.8 dB(A) Noise sound power: 94.9 dB(A) Noise K factor: 1.3 dB(A) No Load Speed: 0 - 7,850 rpm Vibration K factor: 1.5 m/sec�? Vibration: 2.5 m/sec�? Net weight: 4.5 - 6.6 kg

See full description
Specifications for DUB363ZV 36V LXT Brushless Blower & Vacuum (Body Only) Accepts 2 x 18V Batteries
  • Battery Type
    Lithium-ion
  • Product Type
    Blower & Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome