RB18DCW4Z Blower 18V Bare Unit

Order Code: ZT3076128S

£99.99 Inc VAT (20%)


Description

The HiKOKI RB18DC Blower comes with variable speed trigger and three air volume settings for total control. There is also a lock-on button for continuous use. , Its optimized air duct structure provides the best in class air volume, allowing the user to get the job done more quickly. Bare Unit, NO battery or charger supplied. Specifications: Air Volume Flow (without nozzle): 0 - 3.5m3/min., Max. Air Velocity (with nozzle): 95m/s., Average Air Velocity (with nozzle): 78m/s., Overall Length: 490mm.

See full description
Specifications for RB18DCW4Z Blower 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Type
    Blower
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome