RB36DA/J4Z Multi-Volt Blower 36V Bare Unit HIKRB36DAJ4

Order Code: ZT1284170P

£249.99 Inc VAT (20%)


Description

The HiKOKI RB36DA Multi-Volt Blower produces a higher air volume than petrol blowers. It has 4 power settings plus a turbo mode. The compact, lightweight body makes it easy to handle. Specification Air Speed 0-24,000/min. Air Flow 0-680m³/hr. Overall Length 940mm Weight 2.8kg The HiKOKI RB36DA/J4Z Multi-Volt Blower is supplied as a bare unit. Batteries are NOT included.

See full description
Specifications for RB36DA/J4Z Multi-Volt Blower 36V Bare Unit HIKRB36DAJ4
  • MFR Part No.
    RB36DA/J4Z
  • Type
    Blower
  • Input Voltage
    36V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome