RB36DA/JLZ Multi-Volt Blower 36V 1 x 2.5Ah Li-ion HIKRB36DAJL

Order Code: ZT1284171P

£449.99 Inc VAT (20%)


Description

The HiKOKI RB36DA Multi-Volt Blower produces a higher air volume than petrol blowers. It has 4 power settings plus a turbo mode. The compact, lightweight body makes it easy to handle. Specification Air Speed 0-24,000/min. Air Flow 0-680m³/hr. Overall Length 940mm Weight 2.8kg The HiKOKI RB36DA/JLZ Multi-Volt Blower is supplied with. 1 x 18/36V 5.0/2.5Ah Multi-Volt Li-ion Battery* 1 x UC18YSL3 Charger. *Multi Volt batteries for high power output similar to mains powered tools. Batteries are compatible with existing Hitachi/HiKOKI 18V tools.

See full description
Specifications for RB36DA/JLZ Multi-Volt Blower 36V 1 x 2.5Ah Li-ion HIKRB36DAJL
  • MFR Part No.
    RB36DA/JLZ
  • Type
    Blower
  • Input Voltage
    36V
  • Power Source
    Cordless 36V
  • Battery Supplied
    1 x 2.5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome