UC4051A Electric Chainsaw 40cm 2000W 240V

Order Code: ZT2424199S

£214.99 Inc VAT (20%)


Description

The Makita UC4051A Electric Chainsaw has a longitudinal motor for greater manoeuvrability. An adjustment lever provides tool-less tension adjustment of the saw chain. Its oil pump keeps the delivery of chain oil constant, regardless of temperature and the oil viscosity. Fitted with an ergonomic soft grip for added user comfort. The electronic current limiter provides overload protection. There is also a kickback brake for increased user safety. Specification: Input Power: 2,000W Chain Speed: 14.5m/sec.Chain: Gauge: 0.050inPitch: 3/8inBar Size: 40cmChain Oil Capacity: 200mlWeight: 5.7kg

See full description
Specifications for UC4051A Electric Chainsaw 40cm 2000W 240V
  • Type
    Corded
  • Power Input
    5.7W
  • Chainsaw Type
    Corded
  • Bar Length
    40cm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome