Landscaping/Tree Lopper

Order Code: ZT5514648S

£53.99 Inc VAT (20%)


Description

Forged Barnel Bartanium™ alloy blade steel
Drop forged cutting blade and anvil
Induction hardened blade edge
Deep sap groove
Over-dimensioned curve in the blade and anvils, pulls branch into the cut
Polyurethane bumper is impervious to UV light, oil, moisture
Extra long tangs reach far into the handles to reduce breakage
Oversize non-slip cushioned ergonomic TPR grips on aluminium models
Extra tough extruded aircraft aluminium handles with anodised finish
Patented self oiling centre bolt
Blade Size: 60mm

Length: 67cm

Weight: 1205g

Cuts up to 60mm diameter (21/2)

Priced Per Unit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome