Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Lumber & Wood
Calypso Ergo Lever
By Tc
4 Variants From
£179.99
Inc VAT (20%)
See 4 Product Variants
£179.99
Description
Description unavailable
Feature Attributes
Seat Depth:
450 mm
Back Height:
500 mm
Seat Width:
470 mm
Colour:
Black
Back Width:
450 mm
Width:
650 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome