Inc VAT (20%)
A range of chairs designed just for you. The concept range encompasses a molded back for extreme comfort.
Max Weight 115kg
For use for up to 8 hours daily.
Comes with a manufacturer 5 year component guarantee and a 2 year fabric guarantee.
Back Height:
600 - 490 mm
Back Width:
500 mm
Seat Width:
520 mm
Seat Depth:
500 mm
Seat Height Range:
490 - 620 mm
Weight:
13 kg