Sawn Softwood Sleeper Brown Treated


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description


Description unavailable

Feature Attributes

Length:
2400 mm
Width:
100 mm
Weight:
29 kg
Thickness:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome