Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Magnetic Hooks
Ferrite Pot with Swivel Hook 52.0mm 7kg
By Eclipse Magnetics
2 Variants From
£15.99
Inc VAT (20%)
See 2 Product Variants
£15.99
Description
Description unavailable
Feature Attributes
Overall Height:
62 mm
Type:
Pot Magnet
Pull Force:
7.4 kg
Diameter:
52 mm
Material:
Ferrite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome