Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Magnetic Hooks
Neodymium Shallow Pot With Swivel Hook Red
By Eclipse Magnetics
Reset
Clear All
Pull Force
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description
Description unavailable
Feature Attributes
Type:
Shallow Pot Magnets
Thickness:
15 mm
Material:
Neodymium
Overall Height:
65 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome