2177 3 Lever Mortice Deadlocks


£25.99 Inc VAT (20%)

See 8 Product Variants
£25.99

Description

The Union 2177 3 lever mortice deadlocks are ideal for timber doors hinged on the left or right and the keys are suitable for doors up to 54mm thick. The deadbolt is locked or unlocked by the key from either side, and has a 12.5mm anti-saw deadbolt. The striking plate is finished to match the forend. Deadbolt Brass, with hardened steel rollersRebate Kit 2969 (13mm, 19mm or 25mm)Keying Groups May be supplied to pass, differ and keyed alike with 2077, 2157, 2277 and 2477Supplied with 2 steel nickel plated keysKeying 100 standard differs (numbers from M101M to M200M) A deadlock has a single deadbolt which is locked or unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is.

Feature Attributes

Security Rating:
Standard
Case Depth:
70 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome