2295 2 Lever Mortice Sashlock


£14.39 Inc VAT (20%)

See 8 Product Variants
£14.39

Description

The Union 2295 2 Lever mortice sashlocks are ideal for timber doors hinged on the left or right and they keys are suitable for doors up to 54mm thick. The deadbolt is locked or unlocked by the key from either side with the latch bolt (which is reversible) withdrawn by lever handle from either side.These locks have a two-way action, suitable for lightweight knobs or sprung handles. These locks have a 11mm aluminium deadbolt, a brass reversible latch bolt and the striking plate is finished to match the forend. Supplied with 2 steel nickel plated keysKeying 20 standard differs (numbers from M21H to M40H) A deadlock has a single deadbolt which is locked or unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is.

Feature Attributes

Security Rating:
Standard
Case Depth:
102 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome