3 Lever Mortice Deadlocks - PM322


£17.99 Inc VAT (20%)

See 3 Product Variants
£17.99

Description

The Yale PM322 3 lever mortice deadlocks offer a standard level of security and are suitable for use on internal timber doors. The deadbolt is locked or unlocked by key from either side. These deadlocks also have a 13mm anti-saw deadbolt and have a 10 year guarantee. A deadlock has a single deadbolt which is locked or unlocked and locked by means of a key from either side, whereas, a sashlock has both a deadbolt and a latch which is operated from either side by a lever handles. The security level of mortice deadlocks or sashlocks ranges from 2-5 levers. The higher the number of levers the more secure the lock is.

Feature Attributes

Security Rating:
Standard
Case Depth:
72 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome