CombiBolt 3 Re-Codable Locking Bolt


£17.39 Inc VAT (20%)

See all variants from £17.39

Description

The Squire CombiBolt 3 is a unique, recodable locking bolt with 3 die-cast zinc wheels for 1,000 possible combinations. The bolt has a die-cast lock body and has high pick resistance. It is simple to use and install and allows one-handed operation. The CombiBolt3 is lockable in the open and closed position for extra security. It is rustproof and suitable for harsh environments. The bolt can be used indoors and outdoors, and is ideal for the following:ShedsCupboardsStorage areasCabinetsLockersVehiclesBeach hutsBoatsInternal DoorsGatesUp and over garage doors. Specifications:Body Width: 35mm.Body Length: 92mm.Bolt: 10mm steel.

Feature Attributes

Length:
92 mm
Width:
35 mm
Shackle Bore:
10 mm
Type:
Locking Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome