Euro Double Cylinder Kitemark 40 x 50 (100mm) Nickel Plated Visi YALPKM4050NP

Order Code: ZT1684723S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

The Yale KM series cylinder offers British Kitemarked TS0072012 1 star security and has been tested to the British Standard BS EN13032005. Featuring Anti-Bump, Anti-Pick, Anti-Screw and Anti-Drill protection, this cylinder is secure by Design approved and comes with a 10-year guarantee. Recommended for use on doors that require a high level of security against physical and manipulation attacks. The cylinders exceeds the highest European security grade CEN 5 BS EN13032005 and are BSI Kitemark approved - KM532920 (For a lock to be approved or recommended by British Insurance companies it needs to be to British Standard BS 3621. This would be a complete lock not just the cylinder only. The Kitemark cylinder is BSI approved and offers additional security features. The cylinder, however, when fitted as an upgrade on its own, would not ensure that the total lock set conforms BS3621) and they meet the requirements of PAS 0242007 when used in conjunction with Yale security furniture. Secured by design recommended product Available in a number of different lengths, all cylinders have a 10mm centre (where the locking bolt is) the dimensions given are the length of each profile either side of the 10mm centre eg a 30 x 30 double cylinder has an overall length of 70mm. Finish Nickel Plated Size 40 x 50mm (100mm Overall)

See full description
Specifications for Euro Double Cylinder Kitemark 40 x 50 (100mm) Nickel Plated Visi YALPKM4050NP
  • Finish
    Nickel Plated
  • Cylinder Type
    Euro Double
  • Internal Measurement
    40mm
  • External Measurement
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome