Lever Deadlock


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description


Description unavailable

Feature Attributes

Door Edge to Center Distance:
40 mm
Backset:
40 mm
Case Height:
67 mm
Case Depth:
67 mm
Security Rating:
High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome