P2 Double Security Nightlatch


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Yale's high security P2 double locking nightlatches are suitable for timber external doors and are ideal for glass panelled doors. The lock is key operated from the outside and both key and lever handle operation from the inside. The internal handle is lockable for increased security. The latch automatically deadlocks on closing the door and the snib function (bolt hold back button) enables the latch to be held back. The lock uses a 6-pin high-performance cylinder and has a 20mm bolt which is anti-carding. It also has a 2-year guarantee. The P2 double locking nightlatches have a 40mm backset, this is the measurement from the edge of the door to the centre of the keyhole. Locks with a 40mm backset are normally used where there is restricted space, such as on a narrow glass panelled door. Supplied with 1109 external cylinder. Finish: Brasslux, Chrome or Dark Metal Grey (DMG). Case Width: 60mm.Case Height: 88mm.Case Depth: 30mm.

Feature Attributes

Security Rating:
High
Locking Type:
Lockable Handle
Pack Type:
Visi
Backset:
40 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome