StrongBOLT 2100S 5 Lever Mortice Deadlock


£26.99 Inc VAT (20%)

See 7 Product Variants
£26.99

Description

The Union 2100S StrongBOLT British Standard 5 lever mortice deadlock is ideal for timber doors hinged on the left or right and they are suitable for doors up to 54mm thick. The 20mm deadbolt is locked or unlocked by the key from either side, and gives a secure positive deadlocking and additional resistance against attack. 2100S features an anti-pick, anti-saw and anti-drill security, chamfered bolt design that increases the performance of the lock under side load testing. The chamfer of the bolt also makes drilling attack more difficult. Supplied with covered escutcheon to match forend. The StrongBOLT series of locks are recommended by insurance companies, kitemarked to BS3621: 2007 (British Standard). They are also covered by a 10 Year guarantee. The radius inner forend for ease of installation, can be installed into many UK mortices without the need for additional carpentry or spoiling the edge of the door. The anti-pick and keyhole protection prevents forced entry by picking and the lock has hardened steel pins that provide resistance to attack from sawing. Striking Plate Finished to match forend.Face Plate Supplied with square face plate which covers a radius inner forend.Deadbolt with hardened steel rollers.Rebate Kit 2100REB 13mm or 26mm.Keying Groups Supplied to differ or to pass/keyed alike.Supplied with 2 steel nickel plated keys.

Feature Attributes

Security Rating:
High Security BS
Case Depth:
89 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome