StrongBOLT 2105S 5 Lever Mortice Deadlock


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Union's StrongBOLT 5 Lever Mortice Deadlocks have a radius inner forend for ease of installation. They can be installed in many UK mortices without the need for additional carpentry or spoiling the edge of the door. The chamfered bolt design increases the performance of the lock under side load testing and also makes drilling attack more difficult. Anti-pick and keyhole protection prevents forced entry by picking, and the hardened steel pins provide resistance to attack from sawing. The deadbolt can be locked or unlocked by the key from either side. This deadbolt measures 20mm for secure positive deadlocking and additional resistance against attack. 2105S can be keyed alike with 2205S.

Feature Attributes

Case Depth:
89 mm
Security Rating:
High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome