StrongBOLT 2205S 5 Lever Mortice Sashlock


£25.99 Inc VAT (20%)

See 3 Product Variants
£25.99

Description

Union's StrongBOLT 5 Lever Mortice Sashlock feature an innovative, easily reversible radius latch that uses the Union SwitchLatch technology, meaning that no tools are required. This is both simple to use and time-saving. The sashlocks have a radius inner forend for ease of installation. They can be installed in the many UK mortices without the need for additional carpentry or spoiling the edge of the door. The chamfered bolt design increases the performance of the lock under side load testing and also makes drilling attack more difficult. Anti-pick and keyhole protection prevents forced entry by picking, and the hardened steel pins provide resistance to attack from sawing. The deadbolt can be locked or unlocked by the key from either side. This deadbolt measures 20mm for secure positive deadlocking and additional resistance against attack. 2205S can be keyed alike with 2105S.

Feature Attributes

Case Depth:
109.6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome