StrongBOLT 22EU Euro Sashlock


Select
Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

The Union JL22 StrongBOLT Euro Profile Mortice Sashlock is ideal for timber doors hinged on the left or right and suitable for doors up to 54mm thick. It is designed for use with an Euro profile cylinder. The deadbolt is locked or unlocked by key or cylinder turn, and measures 14mm for secure positive deadlocking. The JL22 StrongBolt Sashlock has hardened steel pins to give increased resistance to sawing attacks. The chamfered bolt design increases the performance of the lock under side load testing. The JL22 Sashlock has an easily reversible radius latch, that uses the unique Union SwitchLatch technology, requiring no tools for easier, quicker installation. The sashlock can be installed into many UK mortices without the need for additional carpentry or spoiling the edge of the door. A radius plastic inner allows easy installation and a gives a professional finish, whilst the anti-rattle adjustable strike allows on-site, fine tuning. Case: Steel, red powder coated.Face Plate: Supplied with square face plate which covers a radius inner forend.Latch Bolt: Zinc.Follower: Sintered Steel.Rebate Kit: 2200REB 13mm.Keying Groups: Supplied to differ or to pass/keyed alike.Supplied with 2 steel nickel plated keys. Tested to BS EN 12209:2003.

Feature Attributes

Case Depth:
110 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome