Colour-Coded Plastic Shims - Inch Sizes


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Manufactured from a high quality plastic material. Used for gaskets, special parts and various manufacturing applications it is easy to cut, resists oil and has minimal compression during use. The thickness tolerances are to industry standards. Non-conductive to electricity. The thickness is indicated by shim colour which eliminates the need for a micrometer.

Feature Attributes

Material:
Plastic
Length:
20
Width:
5 in
Product Type:
Plastic Shim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome