Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Raw Materials
Packing Shim
Shim Packs 0.05mm-0.50mm 150mm X 300mm 8-Piece
By T & A Precision Silver Steel
Reset
Clear All
Material
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description
Description unavailable
Feature Attributes
Width:
150 mm
Length:
300 mm
Number of Pieces:
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome