Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bell Planter Beige - 16L
By Love Gardening
Order Code:
ZT5514668S
£10.09
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
10.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bell-planter-beige-16l/p/ZT5514668S
Add to quotation
View all Planters & Window Boxes
Description
Colour Beige
Container Shape Round
Height 24cm
Diameter 35cm
Volume 16L
See full description
Tags:
#NewProduct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome