Decorative Bowl Planter Grey - 13L

Order Code: ZT5514816S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Decorative Bowl Planter - Grey - 13ltrColour Grey
Container Shape Round
Height 19cm
Diameter 40cm
Volume 13L

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome