Ergo Standing Bulb Planter Length 100cm

Order Code: ZT3613504S

£39.99 Inc VAT (20%)


Description

Ergo Standing Bulb Planter
Fiskars Ergo Bulb Planter allows you to dig and fill holes whilst standing, a more ergonomic, comfortable way to plant bulbs and tubers.

A two-sided stepping board quickly pushes the planter into the ground, while sharp teeth on the cone power through tough soil for perfectly dug holes every time. Once the bulb is in position in the ground, a trigger on the handle releases the soil back into the hole for quick and efficient planting.

The shaft is made of durable steel for years of reliable use.

Specification:

Length: 100cm.

Technical Specs
Length: 100cm

See full description
Specifications for Ergo Standing Bulb Planter Length 100cm
  • Type
    Bulb Planter
  • Length
    1m
  • Product Type
    Bulb Planter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome