Florence Round Planter Silver - 32L

Order Code: ZT5514577S

£7.99 Inc VAT (20%)


Description

Heavy duty, durable plastic.
Drainage holes.
Painted brushed effect.
Priced Per Planter
Container Shape Round
Outside Diameter 45cm
Inside Diameter 39cm
Height 34.5cm
Volume 32L

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome