Whitewash Frog Planters (Pack of 36)

Order Code: ZT5514800S

£99.99 Inc VAT (20%)


Description

Comes with integral recyclable polythene liner.
Planting Area Dimensions:
Diameter: 8cm
Depth: 6.5cm
Overall Dimensions:
Width: 13cm
Length: 23cm
Height: 16cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome